This product requires certification to purchase.

You last purchased this on
 
American Standard

Cadet® 3 FloWise®

  • Fast #
  • Part #A4000101020
  • Item #4415758
  • Manufacturer Part #4000101.020
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Cadet® 3 FloWise®

  • Fast #
  • Part #A4000101020
  • Item #4415758
  • Manufacturer Part #4000101.020
4.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tank only
  • Material: Vitreous china
  • High efficiency and low-consumption
  • Flush valve: 3"
  • Chrome finish trip lever is supplied
  • Lifetime warranty on chinaware, 5 year warranty on all mechanical parts and 1 year warranty on seat
  • 12" (305mm) rough-in
  • Fully glazed 2-1/8" trapway
  • Generous 9" x 8" water surface area
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Cadet® 3 FloWise®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
14-1/4 in
IAPMO Listed:
Yes
Length:
8-3/4 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Length:
15-11/16 in
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
15-3/4 in