66 x 32 in. Freestanding Bathtub with Center Drain in Arctic White
Cadet® 66 x 32 in. Freestanding Bathtub with Center Drain in Arctic White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Sleek contemporary styling
- High-gloss acrylic-capped ABS with fiberglass reinforcement
- Soaking tub with extra deep bathing well
- Wide accessory storage deck
- Complete tub kit
- Pre-leveled tub bottom
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.1
- Application:
- Residential
- Basin Depth:
- 21-1/2 in
- Basin Length:
- 47-1/4 in
- Basin Width:
- 20-1/2 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 58 gal
- Clawfoot Included:
- No
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- Arctic White
- Configuration:
- Soaker
- Depth:
- 21-1/2 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 2-1/8 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 23 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 64-5/8 in
- Material:
- Plastic, Reinforced Fiberglass
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 23 in
- Overall Length:
- 66 in
- Overall Width:
- 32 in
- Overflow Type:
- Round
- Soaking Depth:
- 14-5/8 in
- UL Listed:
- No
- Weight:
- 120 lb
- Width:
- 30-5/8 in