72 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain
Cadet® 72 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Form-fitted backrests
- Dual accessory deck area
- EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
- Eight-jet system featuring: 2 multi-directional and flow adjustable Acumax™ high output jets, 6 multi-directional, and flow adjustable Acumax body massage jets including 2 in each lumbar area
- Single speed pump/motor
- Factory installed power cord with plug
- Eight-jet system featuring:
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- ANSI Z124.1
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.10
- Capacity:
- 82 gal
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 72 in
- Drain Location:
- Universal
- Height:
- 19-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Length:
- 72 in
- Material:
- Acrylic
- NSF Certified:
- Yes
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Pump Location:
- Reversible
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1800 W
- Width:
- 42 in