This product requires certification to purchase.

You last purchased this on
 
American Standard

Cadet®

  • Fast #
  • Part #A3483001020
  • Item #4297672
  • Manufacturer Part #3483001.020
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Cadet®

  • Fast #
  • Part #A3483001020
  • Item #4297672
  • Manufacturer Part #3483001.020
4.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Toilet bowl only
  • Material: Vitreous china
  • Pressure-assisted siphon jet flush action
  • Sanitary bar on bowl prevents liquids from traveling under the tank
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Bowl rim at 16-1/2" for accessible applications
  • Rough-in size: 12"
  • Fully glazed 2-1/8" trapway
  • 10" x 12" water surface area
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2 2008
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
16-17 in
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Cadet®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
27-11/16 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.1/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Height:
15-11/16 in
IAPMO Listed:
Yes
Length:
27-11/16 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
Yes
Spud Location:
Top
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
27-6/25 in
Toilet Bowl Width:
14 in
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
Yes
Width:
14 in