This product requires certification to purchase.

1.1 gpf Toilet Tank with Left-Hand Trip Lever in White

You last purchased this on
 
American Standard

Cadet® 1.1 gpf Toilet Tank with Left-Hand Trip Lever in White

  • Fast #
  • Part #A4142100020
  • Item #4297602
  • Manufacturer Part #4142100.020
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Cadet® 1.1 gpf Toilet Tank with Left-Hand Trip Lever in White

  • Fast #
  • Part #A4142100020
  • Item #4297602
  • Manufacturer Part #4142100.020
3.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 30
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Tank only
  • Material: Vitreous china
  • Speed Connect® tank/bowl coupling system
  • Close coupled flushometer tank
  • Chrome metal trip lever
  • Speed Connect tank/bowl coupling system
  • 4 bolt caps
  • Fully glazed 2-1/8" trapway
  • 2 bolt caps
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2 2008
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Cadet®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-7/8 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.1 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Pressure
GSA Approved:
No
Handle Material:
Chrome
Handle Type:
Lever
Height:
13-5/8 in
IAPMO Listed:
No
Length:
8-7/8 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Length:
8-7/8 in
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
20-5/16 in