3 in. Flapper
Cadet® 3 3 in. Flapper
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Genuine American Standard® repair part
- Plastic construction
- Easy to install
- Limited 1-year warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- Collection:
- Cadet® 3
- Color Finish Name:
- Green
- Fits Model:
- 2852000, 4000101, 4007101, 4021128
- Fits Pipe Size:
- 3 in
- Flow Rate:
- 1.28 gpf
- Material:
- Plastic
- Size:
- 3 in
- WaterSense Labeled:
- No