This product requires certification to purchase.

Elongated Toilet Bowl in Bone

You last purchased this on
 
American Standard

Cadet® Elongated Toilet Bowl in Bone

  • Fast #
  • Part #A3517C101021
  • Item #4669598
  • Manufacturer Part #3517C101.021
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Cadet® Elongated Toilet Bowl in Bone

  • Fast #
  • Part #A3517C101021
  • Item #4669598
  • Manufacturer Part #3517C101.021
5 out of 5 Customer Rating

X Points
Color Finish Name: Bone Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Toilet bowl only
  • Material: Vitreous china
  • PowerWash® rim scrubs bowl with each flush
  • Includes EZ-install tools
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Rough-in size: 12"
  • Oversized 3" flush valve
  • Fully-glazed 2-1/8" trapway
  • 12" (305mm) rough-in
  • Requires Certification
  • Green

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1 2008
Collection:
Cadet®
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Depth:
27-3/8 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Height:
15-13/16 in
IAPMO Listed:
Yes
Length:
27-3/8 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
15 in
Toilet Bowl Length:
18-1/2 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Seat Type:
Closed Front
Toilet Type:
Bowl
Trap Size:
2-1/8 in
WaterSense Labeled:
Yes
Width:
14 in