Horizontal Spray Bidet in White
Cadet® Horizontal Spray Bidet in White
Frequently Purchased Together
Product Details
Product Details
- Vitreous china
- Integral overflow
- Includes 2 bolt caps
- Nominal dimensions: 25-3/4" x 15" x 14-1/2
- Design-matched to Cadet and Champion toilets
- Flushing rim and vertical cleansing spray
- Compliance Certifications -Meets or Exceeds the Following Specifications:
- ASME A112.19.2M for Vitreous China Fixtures
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Bidet Installation:
- Floor Mount
- Bidet Spray Type:
- Horizontal
- Bowl Shape:
- Elongated
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 25-3/4 in
- Height:
- 14-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Length:
- 25-3/4 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Toilet Bowl Height:
- 14-7/8 in
- Toilet Bowl Length:
- 25-3/4 in
- WaterSense Labeled:
- No
- Width:
- 15-3/8 in