Left-Hand Trip Lever in Bone
Cadet® II Left-Hand Trip Lever in Bone
Product Details
Product Details
- Genuine American Standard® repair part
- Easy to install
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- 4029 and 4072 Tanks and 2099 and 2100 One-piece Toilets
- Collection:
- Cadet® II
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Handle Type:
- Lever
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No