Tank Lid in White
Cadet® Tank Lid in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 140-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Toilet tank cover only
- For use with Champion 4 toilets
- Fully conceals toilet tank parts and removes easily for access to tank interior
- High Efficiency Toilet (HET), ultra-low consumption (1.28 gpf/4.8 Lpf), utilizes 20% less water
- Meets EPA WaterSense Criteria
- PowerWash rim scrubs bowl with each flush
- Includes color match bowl caps
- EverClean Surface included
- 4" piston-action Accelerator? flush valve
Documents
Specifications
- Application:
- Residential
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-5/8 in
- Handle Type:
- Trip Lever
- Height:
- 1-3/4 in
- Length:
- 17-5/8 in
- Material:
- Vitreous China
- Size:
- 17-5/8 in x 9-1/8 in
- WaterSense Labeled:
- No
- Width:
- 9-1/8 in