This product requires certification to purchase.

Tank Lid in White

You last purchased this on
 
American Standard

Cadet® Tank Lid in White

  • Fast #
  • Part #A735172400020
  • Item #4731167
  • Manufacturer Part #735172-400.020
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Cadet® Tank Lid in White

  • Fast #
  • Part #A735172400020
  • Item #4731167
  • Manufacturer Part #735172-400.020
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with Cadet® Pro™ 1.28 gpf toilets
  • Vitreous china
  • High efficiency toilet (HET), ultra-low consumption
  • Meets EPA WaterSense criteria
  • Trade exclusive tank
  • PowerWash rim scrubs bowl with each flush
  • Robust metal trip lever & metal shank fill valve
  • Includes EZ-Install Tools w/color match bowl caps
  • EverClean surface included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Cadet®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-3/8 in
Height:
1-1/2 in
Length:
17-3/8 in
Material:
Vitreous China
Size:
17-3/8 in x 8-7/8 in
WaterSense Labeled:
Yes
Width:
8-7/8 in