This product requires certification to purchase.

Cap Nut in Polished Chrome

You last purchased this on
 
American Standard

Cap Nut in Polished Chrome

  • Fast #
  • Part #A73812852000070A
  • Item #4871260
  • Manufacturer Part #7381285-200.0070A
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Cap Nut in Polished Chrome

  • Fast #
  • Part #A73812852000070A
  • Item #4871260
  • Manufacturer Part #7381285-200.0070A
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Genuine American Standard® repair part
  • Vitreous china
  • High Efficiency, Low Consumption. Operates in the range of 1.1 gpf to 1.6 gpf (4.2 Lpf to 6.0 Lpf)
  • Meets definition of HET (High Efficiency Toilet) when used with a high efficiency flush valve (1.1 gpf -1.6 gpf or 1.28/1.1 gpf dual flush)
  • Maximum Performance (MaP) score of 1,000 grams at 1.1 gpf - 1.6 gpf
  • Permanent EverClean antimicrobial surface inhibits the growth of stain- and odor-causing bacteria, mold, and mildew on the surface
  • Condensation channel
  • Concealed trapway design
  • Elongated bowl
  • Requires Certification

Specifications

Application:
Repair
Brand Model Compatibility:
2257.101NAF.020, 2257101.020, 2633101.020, 2634101.020, 3351101.020, 3352101.020, 3353101.020
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Length:
1-9/16 in
Material:
Brass
Product Type:
Cap Nut