Elongated Closed Front Toilet in Bone
Cardiff™ Elongated Closed Front Toilet in Bone
Frequently Purchased Together
Product Details
Product Details
- "No Slam" slow-close seat and lid for user convenience
- EverClean® Antimicrobial Surface
- Fits most conventional elongated toilets
- Bottom mounting hardware with Quick connect nut included to expedite installation
- Made from Polypropylene Plastic
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cardiff™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 18-11/16 in
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Length:
- 17-3/8 in
- Material:
- Plastic
- NSF Certified:
- No
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 13-7/8 in