Cartridge for Amaryllis Jasmine, Amaryllis®, Sottini, Heritage® and Iris Series Faucets
Cartridge for Amaryllis Jasmine, Amaryllis®, Sottini, Heritage® and Iris Series Faucets
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Handle cartridge for Amarilis 2-handle faucets
- Cartridge repair kit
- For Ceratop/Tendence series, Amaryllis Jasmine series, Amaryllis® series, Sottini Collection, Heritage® series and Iris series
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Ceratop/Tendence series, Amaryllis Jasmine series, Amaryllis series, Sottini Collection, Heritage series and Iris series
- Cartridge Type:
- Hot and Cold
- Faucet Part Type:
- Cartridge
- Fits Brand:
- American Standard
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No