Ceramic Disc Cartridge
Ceramic Disc Cartridge
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replacement lavatory faucet cartridge
- Ceramic, plastic
- Ceramic cartridge
- Provides both Volume and Temperature Control
- Fits Cadet ® 8114 and 8115 series
Documents
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- Fits Brand:
- American Standard
- GSA Approved:
- No
- Height:
- 2-5/16 in
- IAPMO Listed:
- No
- WaterSense Labeled:
- No