Ceramic Disc Cartridge for R120SS Faucet Valve
Ceramic Disc Cartridge for R120SS Faucet Valve
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use with American Standard R120SS faucet valve
- Ceramic, plastic
- For Livingston® 9041 series, Hampton® 7211/7212/7215/7251/7252 and 7254 series, Triumph® 7031 series, Colony® 1355/1372/1375/6111 and 6112 series, Ariana® 6021 and 6022 series, Swan® 6012 and 6018 series, Neo® 6001 series, Town
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Colony
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- Fits Brand:
- American Standard
- Fits Model:
- Colony®
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No