Ceramic Disc Cartridge Reliant+ and Ceramix Faucets
Ceramic Disc Cartridge Reliant+ and Ceramix Faucets
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Durable ceramic construction
- Helps prevent faucets from dripping
- Controls volume and temperature
- Smooth handle operation
- Hot-limit safety stop protects against scalding
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Reliant, Ceramix
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- Fits Brand:
- American Standard
- GSA Approved:
- No
- Height:
- 2-7/16 in
- IAPMO Listed:
- No
- WaterSense Labeled:
- No