Ceramic Disc Hot and Cold Stem for Montery Faucets
Ceramic Disc Hot and Cold Stem for Montery Faucets
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cartridge for Monterrey faucet
- Ceramic disc
- Provides smooth handle operation
- Drip-free performance
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Montery
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Stem
- Fits Brand:
- American Standard
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No