This product requires certification to purchase.

1.28 gpf Toilet Tank in White

American Standard

Champion® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #A4225A154020
  • Item #4729874
  • Manufacturer Part #4225A154.020
5 out of 5 Customer Rating
Brand image
American Standard

Champion® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #A4225A154020
  • Item #4729874
  • Manufacturer Part #4225A154.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Tank only
  • For use with Champion® Pro™ bowls
  • Material vitreous china
  • Robust metal trip lever and metal shank fill valve
  • Meets EPA WaterSense® criteria
  • Chrome plated finish trip lever is supplied
  • 12 in rough-in
  • 4 in piston action Accelerator™ flush valve
  • High-efficiency toilet (HET), ultra low consumption (1.28 gpf), utilizes 20% less water
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Champion®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
9 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Length:
9 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
UPC:
791556006355
WaterSense Labeled:
Yes
Width:
19 in