1.6 gpf Round Two Piece Toilet in Linen
Champion® 1.6 gpf Round Two Piece Toilet in Linen
Product Details
Product Details
This product includes
American Standard Round Toilet Bowl in Linen
Part #A3195B101222
American Standard 1.6 gpf Toilet Tank in Linen
Part #A4225A004222
- Champion® flushing system
- Low-consumption toilet
- Trade exclusive tank
- Robust metal shank fill valve
- Seat not included
- Material: Vitreous china
- Rough-in size: 12"
- Flow rate: 1.6 gpf
- Glazed trapway: 2-3/8"
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Champion®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 28-1/4 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Pressure
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 30-7/8 in
- IAPMO Listed:
- No
- Length:
- 28-1/4 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Length:
- 28-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Round
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 19 in