Elongated Closed Front Toilet Seat with Cover in White
Champion® Elongated Closed Front Toilet Seat with Cover in White
Package Quantity Info:
Each: 1 Case: 6 Pallet: 72-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes cover and hardware
- Slow-close hinges help keep the lid from slamming shut
- Removes and reattaches without tools for easy cleaning
- Fits most conventional elongated front toilets
- Bottom mounting hardware included
- Made from Polypropylene Plastic
- Attractive design coordinates with popular bathroom decor
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Champion®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-11/16 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Length:
- 18-13/16 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-43/100 in