Elongated Toilet Bowl in Linen
Champion® Elongated Toilet Bowl in Linen
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- "No Slam" slow-close seat and lid for user convenience
- Lift to release Easy Clean hinge for easier cleaning of the seat & bowl – No Tools Required
- EverClean® Antimicrobial Surface
- Fits most conventional elongated toilets
- Bottom mounting hardware included
- Made from Polypropylene Plastic
- Elongated siphon action jetted bowl
- 16-1/2" rim height for accessible applications
- Fully glazed 2-1/16" trapway
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Champion®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 18-11/16 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 2-5/16 in
- IAPMO Listed:
- No
- Length:
- 18-13/16 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 18-11/16 in
- Toilet Bowl Width:
- 7-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes
- Width:
- 14-3/16 in