1.28 gpf Toilet Tank in White
Champion® Pro™ 1.28 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
Pick Up: 0 Available in Wichita, KS - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Champion® Flushing System
- High Efficiency Toilet (HET), ultra-low consumption (1.28 Gpf/4.8 Lpf), utilizes 20% less water
- Trade exclusive tank
- Robust metal trip lever & metal shank fill valve
- 4 in piston-action Accelerator™ flush valve
- 16-1/2 in rim height for accessible applications
- ADA compliant
- WaterSense Certified
- EverClean Surface included
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Champion® Pro™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30-1/4 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 13-3/16 in
- IAPMO Listed:
- Yes
- Length:
- 19 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Length:
- 19 in
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 19 in