This product requires certification to purchase.

1.28 gpf Toilet Tank in White

American Standard

Champion® Pro™ 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #A4225A105020
  • Item #4730847
  • Manufacturer Part #4225A105.020
4 out of 5 Customer Rating
Brand image
American Standard

Champion® Pro™ 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #A4225A105020
  • Item #4730847
  • Manufacturer Part #4225A105.020
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Tank only
  • Material: Vitreous china
  • Four inch piston-action Accelerator™ flush valve
  • Chrome finish trip lever
  • Rough-in size: 12"
  • EverClean Surface inhibits the growth of mold, mildew and bacteria
  • Chrome finish trip lever is supplied
  • Includes EZ-Install tools w/color match bowl caps
  • EverClean Surface included
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Champion® Pro™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-1/4 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
13-3/16 in
IAPMO Listed:
Yes
Length:
9 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Length:
19 in
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
UPC:
791556006324
WaterSense Labeled:
Yes
Width:
19 in