This product requires certification to purchase.

1.6 gpf Toilet Tank in Linen

You last purchased this on
 
American Standard

Champion® Pro™ 1.6 gpf Toilet Tank in Linen

  • Fast #
  • Part #A4225A004222
  • Item #4834964
  • Manufacturer Part #4225A004.222
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Champion® Pro™ 1.6 gpf Toilet Tank in Linen

  • Fast #
  • Part #A4225A004222
  • Item #4834964
  • Manufacturer Part #4225A004.222
5 out of 5 Customer Rating

X Points
Color Finish Name: Linen Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tank only
  • For use with Champion® Pro™ bowls
  • Material: Vitreous china
  • Robust metal trip lever and metal shank fill valve
  • Covered under 10 year limited warranty
  • Robust metal trip lever & metal shank fill valve
  • Includes EZ-Install tools w/color match bowl caps
  • EverClean Surface included
  • 4" piston-action Accelerator? flush valve
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Champion® Pro™
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
14-3/8 in
IAPMO Listed:
Yes
Length:
9 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Length:
19 in
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
No
Width:
19 in