This product requires certification to purchase.

Elongated Toilet Bowl in White

American Standard

Champion® Pro™ Elongated Toilet Bowl in White

  • Fast #
  • Part #A3195C101020
  • Item #4716810
3.4 out of 5 Customer Rating
Brand image
American Standard

Champion® Pro™ Elongated Toilet Bowl in White

  • Fast #
  • Part #A3195C101020
  • Item #4716810
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Features Champion® Flushing System
  • High Efficiency Toilet (HET), ultra-low consumption (1.28 Gpf/4.8 Lpf), utilizes 20% less water
  • PowerWash® rim scrubs bowl with each flush
  • 4 in piston-action Accelerator™ flush valve
  • Fully-glazed 2-3/8 in tramway
  • Generous 9 in x 8 in water surface area
  • WaterSense Certified
  • 1,000g MaP Score at 1.28 gpf - Great flush performance moves 2.2 lbs of waste in one flush - the highest score possible!
  • 4" piston-action Accelerator flush valve
  • Requires Certification
  • Green

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Champion® Pro™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-1/8 in
Dual Flush:
No
EPA Compliant:
Yes
Flush Type:
Gravity
GSA Approved:
No
Height:
16-1/4 in
IAPMO Listed:
Yes
Length:
28-1/8 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
15 in
Toilet Bowl Length:
18-1/2 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Seat Type:
Closed Front
Toilet Type:
Bowl
Trap Size:
2-3/8 in
Width:
14 in