This product requires certification to purchase.

Round Toilet Bowl in White

You last purchased this on
 
American Standard

Champion® Pro™ Round Toilet Bowl in White

  • Fast #
  • Part #A3195B101020
  • Item #4669685
  • Manufacturer Part #3195B101.020
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Champion® Pro™ Round Toilet Bowl in White

  • Fast #
  • Part #A3195B101020
  • Item #4669685
  • Manufacturer Part #3195B101.020
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Features Champion® Flushing System
  • High Efficiency Toilet (HET), ultra-low consumption (1.28 Gpf/4.8 Lpf), utilizes 20% less water
  • PowerWash® rim scrubs bowl with each flush
  • 4 in piston-action Accelerator™ flush valve
  • Fully-glazed 2-3/8 in tramway
  • 16-1/2 in rim height for accessible applications
  • Generous 9 in x 8 in water surface area
  • ADA compliant
  • WaterSense certified
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Champion® Pro™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
26-1/8 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Height:
17-11/16 in
IAPMO Listed:
Yes
Length:
26-1/8 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
16-1/2 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Seat Type:
Closed Front
Toilet Type:
Bowl
WaterSense Labeled:
Yes
Width:
14 in