Single Handle Multi Function Shower System in Polished Chrome
Champion® Pro™ Single Handle Multi Function Shower System in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 15-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Features Champion® flushing system
- Material: Vitreous China
- Flow rate: 1.6 gpf
- Trade exclusive tank
- Robust metal trip lever and metal shank fill valve
- Low consumption (6.0 Lpf/1.6 gpf)toilet
- 1,000g map score at 1.6gpf
- 4 in piston-action accelerator flush valve
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.18.1, ASME A112.18.1016
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.16
- Cartridge Type:
- Ceramic Disc
- Collection:
- Champion® Pro™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 9 in
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Diameter:
- 3-5/16 in
- Hand Shower Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Height:
- 14-3/8 in
- Hose Length:
- 59 in
- IAPMO Listed:
- Yes
- Length:
- 9 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Multi
- Slide Bar Height:
- 36 in
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 19 in