Replacement Flush Valve for American Standard 4023 Tank
Champion® Replacement Flush Valve for American Standard 4023 Tank
Product Details
Product Details
- American Standard® genuine repair part
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Champion®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed:
- Yes
- Valve Size:
- 4 in
- WaterSense Labeled:
- No