This product requires certification to purchase.

Tank Cover Linen

You last purchased this on
 
American Standard

Champion® Tank Cover Linen

  • Fast #
  • Part #A735128400222
  • Item #4733218
  • Manufacturer Part #735128-400.222
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Champion® Tank Cover Linen

  • Fast #
  • Part #A735128400222
  • Item #4733218
  • Manufacturer Part #735128-400.222
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Linen Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 140
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Toilet tank lid
  • For use with Champion® 4 toilets
  • Designed to match the Champion® 4 toilet style for a complementary look
  • EverClean® surface
  • Meets EPA WaterSense Criteria
  • PowerWash rim scrubs bowl with each flush
  • Includes color match bowl caps
  • EverClean Surface included
  • 4" piston-action Accelerator? flush valve
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Champion®
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Depth:
17-5/8 in
Height:
1-3/4 in
Length:
30-3/8 in
Material:
Vitreous China
Size:
17-5/8 in x 9-1/8 in
WaterSense Labeled:
No
Width:
18-1/4 in