Close Couple Kit
Close Couple Kit
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Product Details
Product Details
- American Standard® genuine part
- Durable construction
- Reliable performance
- Easy to install
- Check repair part information for compatibility
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Champion® 747AA107SC.020
- Product Type:
- Close Couple Kit
- UL Listed:
- No
- WaterSense Labeled:
- No