Closet High Back Pressure Vacuum Breaker Assembly for 6065.561 Proximity Toilet Dual Flush Valve
Closet High Back Pressure Vacuum Breaker Assembly for 6065.561 Proximity Toilet Dual Flush Valve
Frequently Purchased Together
Product Details
Product Details
- Genuine American Standard Spare Part
- Toilet Vacuum Breaker Assembly for specific selectronic products
- Color Matched to American Standard Polished Chrome
- Made from durable, reliable, quality engineering and construction
- Includes 1" vacuum breaker
- Call American Standard Customer Service at 1-800-442-1902 for compatibility
- Used and trusted by Plumbing Professionals
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 6047 Series and 7017 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Length:
- 11-1/2 in
- WaterSense Labeled:
- No