Coastal™ Serin®
Package Quantity Info:
Each: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High-gloss cast acrylic
- Center toe tap drain
- Large slotted removable overflow for Deep Soak® in Chrome finish
- Integrated removable Chrome finish tub drain
- Capacity: 71 gallons
- Limited lifetime warranty
- Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- Application:
- Residential
- Basin Depth:
- 16-7/8 in
- Basin Length:
- 46-1/8 in
- Basin Width:
- 20-1/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5 2011
- Capacity:
- 71 gal
- Clawfoot Included:
- No
- Collection:
- Coastal™ Serin®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 16-7/8 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 2-1/8 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 23-5/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Cast Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Length:
- 68-3/4 in
- Overall Width:
- 31-1/4 in
- Overflow Type:
- Linear
- Soaking Depth:
- 14-1/8 in
- UL Listed:
- No
- Weight:
- 97 lb