This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in White

American Standard

Colony® 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #A2961A104SC020
  • Item #8016013
  • Manufacturer Part #2961A104SC.020
4.6 out of 5 Customer Rating
Brand image
American Standard

Colony® 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #A2961A104SC020
  • Item #8016013
  • Manufacturer Part #2961A104SC.020
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • One-piece construction eliminates crevices for easy cleaning
  • Low profile fits where space is limited
  • Right-Height, elongated design for comfort and ease of use
  • Includes slow-close seat and lid
  • Polished chrome, side-mounted trip lever
  • High-efficiency, uses 1.28 gpf/4.8lpf
  • Meets EPA WaterSense criteria
  • 12” rough-in
  • Two-year limited warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2M
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Colony®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-7/8 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
26-3/16 in
IAPMO Listed:
Yes
Length:
28-7/8 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
28-7/8 in
Toilet Bowl Width:
16-3/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
Trap Size:
2 in
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
033056924716
WaterSense Labeled:
Yes
Width:
16-3/8 in