This product requires certification to purchase.

1.28 gpf Floor Mount Toilet Tank in White

American Standard

Colony® 1.28 gpf Floor Mount Toilet Tank in White

  • Fast #
  • Part #A4425A104020
  • Item #9586956
  • Manufacturer Part #4425A104.020
3.5 out of 5 Customer Rating
Brand image
American Standard

Colony® 1.28 gpf Floor Mount Toilet Tank in White

  • Fast #
  • Part #A4425A104020
  • Item #9586956
  • Manufacturer Part #4425A104.020
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable and easy to clean vitreous China construction
  • Great flush performance with 3-in. flush valve
  • Ultra-low consumption uses 1.28 gpf/4.8 Lpf; 20% less water than a regular toilet without sacrificing performance
  • Trip lever included
  • Meets WaterSense requirements
  • 12-inch rough-in
  • Limited lifetime warranty
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Colony®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-14/25 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Material:
Chrome
Handle Type:
Lever
Height:
13-11/25 in
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
15 in
Toilet Bowl Width:
14-1/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
UPC:
193406175400
WaterSense Labeled:
Yes
Width:
17-47/50 in