This product requires certification to purchase.

25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
American Standard

Colony® 25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #A22SB6252283S075
  • Item #7292229
  • Manufacturer Part #22SB.6252283S.075
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Colony® 25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #A22SB6252283S075
  • Item #7292229
  • Manufacturer Part #22SB.6252283S.075
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Pallet: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Convenient top mount installation
  • ADA single bowl sink measures 25" x 22" x 6"
  • Includes drain
  • Includes installation hardware, cutout template and instructions
  • Equipped with Soundsecure™ rubber sound pads on the bottom of the sink to reduce excess sound and vibration
  • Features StoneLock™ multi-layer spray insulation to help with sound absorption and to minimize condensation on the underside of your sink
  • Bowl size: 21-1/4" x 15-3/4" x 6"
  • Features StoneLockTM multi-layer spray insultation to help with sound absorption and to minimize condensation on the underside of your sink
  • Bowl Size:21 1/4 x 15 3/4 x 6
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Residential
Collection:
Colony®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-9/16 in
Faucet Center Size:
8 in
Gauge (metal):
20 ga
IAPMO Listed:
No
Length:
25 in
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size:
21-3/8 in x 15-11/16 in x 6 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Width:
22-1/16 in