This product requires certification to purchase.

32-15/16 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Stainless Steel

You last purchased this on
 
American Standard

Colony® 32-15/16 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Stainless Steel

Brand image
You last purchased this on
 
American Standard

Colony® 32-15/16 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Stainless Steel

  • Fast #
  • Part #A20DB8332283S075
  • Item #7265223
  • Manufacturer Part #20DB.8332283S.075
3.4 out of 5 Customer Rating
32-15/16 x 21-15/16 in. Stainless Steel Double Bowl Drop-in Kitchen Sink

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable 20 gauge stainless steel
  • Convenient top mount installation
  • Double bowl sink
  • Includes 2 drains
  • Includes installation hardware, cutout template and instructions
  • Requires 36" cabinet
  • Equipped with SoundSecure™ rubber sound pads on the bottom of your sink to reduce excess sound and vibration
  • Features StoneLock™ multi-layer spray insulation to help with sound absorption and to minimize condensation on the underside of your sink
  • Each bowl size: 14" x 16" x 8"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
Collection:
Colony®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-9/16 in
Faucet Center Size:
8 in
Faucet Included:
No
Gauge (metal):
20 ga
IAPMO Listed:
Yes
Length:
32-15/16 in
Number of Bowls:
2
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14 in x 15-15/16 in x 8 in
Sink Bowl Size, Right:
14 in x 15-15/16 in x 8 in
Sink Depth:
21-15/16 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
21-15/16 in



Call for Pricing
Call for Pricing