This product requires certification to purchase.

Plastic Cap Retainer

You last purchased this on
 
American Standard

Colony Plastic Cap Retainer

  • Fast #
  • Part #AM9233000070A
  • Item #5104468
  • Manufacturer Part #M923300-0070A
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Colony Plastic Cap Retainer

  • Fast #
  • Part #AM9233000070A
  • Item #5104468
  • Manufacturer Part #M923300-0070A
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Colony
Diameter:
2-3/10 in
Faucet Part Type:
Cap Retainer
Material:
Plastic
NSF Certified:
Yes