This product requires certification to purchase.

Single Handle Kitchen Faucet in Polished Chrome

American Standard

Colony® Pro Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #A7074010002
  • Item #7233937
4.1 out of 5 Customer Rating
Brand image
American Standard

Colony® Pro Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #A7074010002
  • Item #7233937
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ceramic disc valve cartridges provide a lifetime of drip-free performance
  • Memory positioning valve will open and close in any temperature position making repetitive tasks easier
  • Integrated and adjustable stop allows user to set maximum hot temperature to prevent accidental scalding
  • Maximum installation flexibility with multiple configurations
  • Constructed from durable materials
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Colony® Pro
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
5-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
4-9/10 in
Spout Reach:
8-1/2 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
Yes
UL Listed:
No