This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
American Standard

Colony® Pro Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7075104002
  • Item #7177824
  • Manufacturer Part #7075104.002
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Colony® Pro Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7075104002
  • Item #7177824
  • Manufacturer Part #7075104.002
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Long-lasting, durable metal construction
  • Memory position valving keeps a consistent preferred water temperature without any handle adjustments
  • Adjustable hot-limit safety stop helps to prevent accidental scalding
  • Ceramic disc valve cartridges provide a lifetime of smooth handle operation and drip-free performance
  • Includes both hot/cold and color matched plug button
  • GPM: 1.2
  • Washerless 35 mm ceramic disc valve cartridge with integral hot limit safety stop
  • Fitting can be mounted on 4" centers using optional escutcheon or single hole mounting method
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Colony® Pro
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
6-3/8 in
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-3/16 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-3/8 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-9/16 in
Spout Reach:
4-5/16 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
6-3/8 in