Single Handle Pull Down Kitchen Faucet in Polished Chrome
Colony® Pro Single Handle Pull Down Kitchen Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Slim 2-3/16 (55 mm) seat height for a clean, sleek look
- Non-electric operation works in any bathroom
- Adjustable spray volume for confident cleansing
- Self-cleaning dual nozzles work independently for effective front and back cleansing
- Nozzles are automatically rinsed before and after use
- Nozzle shutter conceals nozzles when not in use, keeping them clean and hygienic
- Removable nozzle tips for additional cleaning convenience
- No-slam, slow-close seat and lid ensures quiet performance
- One-push removable seat to quickly clean seat and bowl
- Ergonomically designed handle offers intuitive operation ;Seamless telescoping lid design conceals the seat ring; Includes mounting hardware, water supply hose and seat ;Fits most conventional elongated toilets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Colony® Pro
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-7/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 9-7/16 in
- Spout Reach:
- 8-11/16 in
- Spout Type:
- Gooseneck, High Arc
- Supply Lines Included:
- Yes