This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Polished Chrome

American Standard

Colony® Pro Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #A7074100002
  • Item #7233575
  • Manufacturer Part #7074100.002
5 out of 5 Customer Rating
Brand image
American Standard

Colony® Pro Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #A7074100002
  • Item #7233575
  • Manufacturer Part #7074100.002
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 84
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Maximum installation flexibility with multiple configurations
  • Pre-assembled color coded stainless steel supply hoses
  • Includes optional deckplate for use in single-hole installation
  • Drip-free ceramic disc valves
  • Adjustable hot limit safety stop reduces risk of scalding
  • Lead free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Colony® Pro
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
6/16 in
Faucet Height:
7-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
5-1/2 in
Spout Reach:
8-7/10 in
Spout Swivel:
170°
Spout Type:
Swivel
Supply Lines Included:
Yes
UL Listed:
No
UPC:
012611588457