This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

You last purchased this on
 
American Standard

Colony® Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #AM9535500020A
  • Item #5104923
  • Manufacturer Part #M953550-0020A
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Colony® Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #AM9535500020A
  • Item #5104923
  • Manufacturer Part #M953550-0020A
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • American Standard® genuine repair part
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Colony®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
Yes
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Regular
WaterSense Labeled:
No