20 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White
Comrade™ 20 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White
Frequently Purchased Together
Product Details
Product Details
- Wall-hung sink
- Rear overflow
- Soap depression
- Faucet ledge
- Nominal Dimensions: 20" x 18-1/4" (508 x 464mm)
- 15" (381mm) wide
- 10-7/8" (276mm) front-to-back
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Comrade™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-3/4 in
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 9-1/2 in
- IAPMO Listed:
- No
- Length:
- 20 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 10-7/8 in
- Sink Depth:
- 6-1/4 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 18-1/4 in