Control Cable Assembly for Speed Connect Drains
Control Cable Assembly for Speed Connect Drains
Frequently Purchased Together
Product Details
Product Details
- American Standard® genuine repair part
- For all speed connect drains
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1/2 in
- Faucet Part Type:
- Cable
- Fits Brand:
- American Standard
- Fits Model:
- Speed Connect Drains
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No