This product requires certification to purchase.

15-1/2 in. Wall Mount Oval Vitreous China Bathroom Sink in White

American Standard

Cornice 15-1/2 in. Wall Mount Oval Vitreous China Bathroom Sink in White

  • Fast #
  • Part #A0611004020
  • Item #4730948
5 out of 5 Customer Rating
Brand image
American Standard

Cornice 15-1/2 in. Wall Mount Oval Vitreous China Bathroom Sink in White

  • Fast #
  • Part #A0611004020
  • Item #4730948
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Wall-hung corner sink
  • Vitreous china
  • Two front overflows
  • Includes wall hanger
  • Faucet ledge
  • Rim slants toward basin for quick drainage
  • Nominal dimensions: 15-1/2" x 15-1/2"
  • Bowl size: 12"x 14" (356mm) wide
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Cornice
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-7/8 in
Drain Opening:
1-1/4 in
Faucet Center Size:
4 in
GSA Approved:
No
Height:
9-1/16 in
IAPMO Listed:
No
Length:
15-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Shape:
Oval
Sink Bowl Size:
14 in x 12 in
Sink Depth:
8-1/2 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
15-1/2 in