30 in. Drop-in Fireclay Single Bowl Kitchen Sink in White
Country 30 in. Drop-in Fireclay Single Bowl Kitchen Sink in White
Frequently Purchased Together
Product Details
Product Details
- Oversized bowl for stacking dishes and cookware
- High splash back
- Faucet holes on 8" centers for wall mounted sink faucet
- Requires support framing in cabinetry
- Nominal dimensions: 30" x 22" (762 x 559)
- Bowl size: 26-1/2"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Collection:
- Country
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- IAPMO Listed:
- No
- Length:
- 30 in
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Shape:
- Rectangular
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30.99 in
- Width:
- 22 in