This product requires certification to purchase.

Coupling Kit for 2176.124

You last purchased this on
 
American Standard

Coupling Kit for 2176.124

Brand image
You last purchased this on
 
American Standard

Coupling Kit for 2176.124

  • Fast #
  • Part #A0471580070A
  • Item #4926066
  • Manufacturer Part #047158-0070A
4 out of 5 Customer Rating
Coupling Kit

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Genuine American Standard® repair part
  • Reliable performance
  • Easy to install
  • Check repair part information for compatibility
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair, Toilet
Brand Model Compatibility:
2176.124
Depth:
6-1/50 in
Fits Pipe Size:
1/4 in
Height:
2-1/10 in
Material:
Brass, Rubber
Product Type:
Coupling Kit
WaterSense Labeled:
No
Width:
4-9/100 in



Customers Also Bought
1–6 of 18 items
Part #A0472420020AP
Item #7024656
3.7 out of 5 Customer Rating
Requires Certification
Part #JC04009
Item #9836916
3.9 out of 5 Customer Rating
Requires Certification
Part #A73010210070A
Item #5104615
4.9 out of 5 Customer Rating
Requires Certification
Part #A7387560070A
Item #9517751
5 out of 5 Customer Rating
Requires Certification
Part #S3308856
Item #7762
4.5 out of 5 Customer Rating
Requires Certification
Part #S0302390
Item #345973
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A0472500070A
Item #1196053
4.2 out of 5 Customer Rating
Requires Certification
Part #AM9628340020AP
Item #7485652
4.4 out of 5 Customer Rating
Requires Certification
Part #AM964905C0071000AP
Item #7485664
4.7 out of 5 Customer Rating
Requires Certification
Part #A73012421000020A
Item #5105710
4.6 out of 5 Customer Rating
Requires Certification
Part #AM9640150020A
Item #4887640
4.4 out of 5 Customer Rating
Requires Certification
Part #APK00WRK
Item #7236215
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing