This product requires certification to purchase.

CRAWFORD ROMAN TUB FILLER

You last purchased this on
 
American Standard

Crawford CRAWFORD ROMAN TUB FILLER

  • Fast #
  • Part #AT612900295
  • Item #9566182
  • Manufacturer Part #T612900.295
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Crawford CRAWFORD ROMAN TUB FILLER

  • Fast #
  • Part #AT612900295
  • Item #9566182
  • Manufacturer Part #T612900.295
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Convenient push-drain is easy to operate and install
  • Ceramic disc valve ensures drip-free operation and smooth handle motion
  • Metal spout and metal handles offer unmatched durability and long wear
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Crawford
Color Finish Name:
Brushed Nickel
Depth:
9-81/100 in
Faucet Center Size:
12 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
4-1/4 in
IAPMO Listed:
No
Length:
9-81/100 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
1 Piece
Spout Height:
2-1/2 in
Spout Type:
Low Arc
Trim Only:
Yes
WaterSense Labeled:
No
Width:
17-14/25 in