CRAWFORD SHOWER TRIM KIT WITH PRESSURE BALANCE VALVE CARTRIDGE 1.8 GPM
Crawford CRAWFORD SHOWER TRIM KIT WITH PRESSURE BALANCE VALVE CARTRIDGE 1.8 GPM
Product Details
Product Details
- Includes single-function showerhead and arm, pressure balance valve cartridge with lever handle
- Anti-scald pressure balance valve prevents accidental scalding and compensates for sudden changes in water pressure
- High-grade ceramic material is unaffected by mineral deposits and harsh water conditions
- 1.8 GPM flow rate helps conserve water without sacrificing performance
- WaterSense certified
- ADA compliant
- Limited lifetime warranty
- Requires Flash Rough-in Valve, sold separately
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.1016
- ASSE Standards:
- ASSE 1016
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Crawford
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-11/25 in
- Escutcheon Height:
- 7-69/100 in
- Escutcheon Width:
- 7-69/100 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 78 in
- IAPMO Listed:
- No
- Length:
- 7-11/25 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 7-69/100 in